Please login to your online account to display your discounted pricing

Fisherbrand™ Dividers for Cryo/Freezer Boxes


For Fisherbrand Cryo/Freezer Boxes

Manufacturer: fisherbrand™  PSI398295

 View more versions of this product

Catalog No. 03-395-460

  • / Each
  • / Dozen of 12 Each
 

Description & Specifications

Specifications

Height (English) 1.3 in.
Height (Metric) 3.3cm
Length (English) 4.8 in.
Length (Metric) 12.3cm
Width (English) 4.8 in.
Width (Metric) 12.3cm
Color White
Dimensions (L x W x H) 4.8 x 4.8 x 1.3 in. (12.3 x 12.3 x 3.3cm)
For Use With (Application) Provides low-cost storage for laboratories in universities, government, medical research, and pharmaceutical facilities, in institutions performing artificial insemination, biotech, blood bank, and stem cell/bone marrow procedures
For Use With (Equipment) Fisherbrand™ cryo/freezer boxes, mechanical freezers and liquid nitrogen tanks
Material Fiberboard
No. of Cells 49
Operating Temperature (English) -320.8°F
Operating Temperature (Metric) -196°C
Size (English) Cell Opening 0.65 in.
Size (Metric) Cell Opening 1.67cm
Storage Method Cryogenic
Product Type Cell Divider

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.