missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Dividers for Cryo/Freezer Boxes

For Fisherbrand Cryo/Freezer Boxes

Manufacturer:  Fisherbrand™ PSI398292

 View more versions of this product

Catalog No. 03-395-457




Description

Description

These Fisherbrand box dividers are made with unbreakable white fiberboard to safeguard samples. A protective coating prevents water or liquid nitrogen from saturating box for increased longevity. Can be used in mechanical freezers and liquid nitrogen tanks at temperatures to -196°C (-320.8°F).

  • Nine divider choices hold from 16 to 144 tubes
  • Accommodate tubes with diameters from 9.8 to 33.5mm

Provide low-cost storage for laboratories in universities, government, medical research, and pharmaceutical facilities; in institutions performing artificial insemination, biotech, blood bank, and stem cell/bone marrow procedures.

Order Info

Sold individually, and in pack of 12. For use with Fisherbrand Cryo/Freezer Boxes Cat. Nos. 03-395-451, -454 to -456, and -463 to -465.

Specifications

Specifications

White
Provides low-cost storage for laboratories in universities, government, medical research, and pharmaceutical facilities, in institutions performing artificial insemination, biotech, blood bank, and stem cell/bone marrow procedures
1.3 in.
100
0.45 in.
Cryogenic
-196°C
3.3cm
Fiberboard
4.8 x 4.8 x 1.3 in. (12.3 x 12.3 x 3.3cm)
Fisherbrand™ cryo/freezer boxes, mechanical freezers and liquid nitrogen tanks
4.8 in.
Cell Divider
1.15cm
-320.8°F
4.8 in.
12.3cm
12.3cm
Documents
Accessories