Please login to your online account to display your discounted pricing

Fisherbrand™ Dividers for Cryo/Freezer Boxes


For Fisherbrand Cryo/Freezer Boxes

Manufacturer: fisherbrand™  PSI398298

 View more versions of this product

Catalog No. 03-395-452

  • / Each
  • / Dozen of 12 Each
 

Description & Specifications

Specifications

Color White
Operating Temperature (English) -320.8°F
No. of Cells 25
For Use With (Application) Provides low-cost storage for laboratories in universities, government, medical research, and pharmaceutical facilities, in institutions performing artificial insemination, biotech, blood bank, and stem cell/bone marrow procedures
Dimensions (L x W x H) 4.8 x 4.8 x 1.3 in. (12.3 x 12.3 x 3.3cm)
Length (English) 4.8 in.
Length (Metric) 12.3cm
Operating Temperature (Metric) -196°C
Size (English) Cell Opening 0.96 in.
Storage Method Cryogenic
Size (Metric) Cell Opening 2.45cm
Material Fiberboard
Product Type Cell Divider
For Use With (Equipment) Fisherbrand™ cryo/freezer boxes, mechanical freezers and liquid nitrogen tanks
Width (Metric) 12.3cm
Height (Metric) 3.3cm
Width (English) 4.8 in.
Height (English) 1.3 in.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.