Please login to your online account to display your discounted pricing

Fisherbrand™ Dissecting Needles


With sharp points

Manufacturer: fisherbrand™  SDI381

 View more versions of this product

Catalog No. 08-960B

  • / Pack of 36 Each
 

Description & Specifications

Specifications

Style Curved
Length (English) 2 in.
Type Dissecting Needle
Material Steel
Length (Metric) 5cm
Includes Sharp point
For Use With (Application) Dissection
Material Steel
Type Dissecting Needle
Accessories

Accessories for Catalog Number: 08960B

Item Mfr. No. Item Description Price Per Unit Quantity  
08-955
Fisherbrand™ Metal Needle Holder
fisherbrand™
SDI370
Has adjustable chuck to tighten or loosen steel needles Each for $3.73
Case of 12 Each for $44.76