Please login to your online account to display your discounted pricing

Fisherbrand™ Dissecting Needles


With sharp points

Manufacturer: fisherbrand™  SDI380

 View more versions of this product

Catalog No. 08-960A

  • / Pack of 36 Each
 

Description & Specifications

Specifications

For Use With (Application) Dissection
Includes Sharp point
Length (English) 2 in.
Length (Metric) 5cm
Style Straight
Material Steel
Type Dissecting Needle
Type Dissecting Needle
Material Steel
Accessories

Accessories for Catalog Number: 08960A

Item Mfr. No. Item Description Price Per Unit Quantity