Please login to your online account to display your discounted pricing

Fisherbrand™ Dissecting Blunt-Pointed Forceps


Heavy steel construction

Manufacturer: fisherbrand™  SDI235BC

 View more versions of this product

Catalog No. 08-887

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Autoclavable Yes
Latex Free Yes
Certifications/Compliance ASTM
Material Nickel-plated Steel
Length (English) 5 in.
Tip Style Curved, serrated, blunt point
Length (Metric) 12.7cm
Includes Guide pins
Type Dissecting Forcep