Please login to your online account to display your discounted pricing

Fisherbrand™ Disposable Tissue Grinders


Closed tissue grinder system minimizes sample contact by aerosols and sample overflow

Manufacturer: fisherbrand™  TG15ML

 View more versions of this product

Catalog No. 02-542-09

  • / Case of 10 Each
 

Description & Specifications

Specifications

Capacity 0.5 oz., 15mL
Disposable Yes
Includes Polypropylene tube, polystyrene pestle and tip, HDPE cap and extra cap
Sterile Yes
Autoclavable Yes
Capacity (English) 0.5 oz.
Capacity (Metric) 15mL
For Use With (Application) Grinding small tissue samples