missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Disposable Polyethylene Apron
Lightweight plastic apron is sturdy enough to be reused.
Manufacturer: Fisherbrand™ AF28461
Description
Lightweight plastic apron is sturdy enough to be reused.
- Bib-style
- Length: 46 in. (116.8cm)
- Thickness: 1.0mil
- White
- Sold in handy dispenser pack
Specifications
46 in. | |
28 in. | |
Yes | |
White | |
Polyethylene |
117 cm | |
71.12 cm | |
Apron | |
46 x 28 in. (117 x 71.12 cm) | |
1 mil |