missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Disposable Borosilicate Glass Tubes with Threaded End
Available with or without marking spot
Description
Available with or without marking spot
- Round bottom
- Without caps
Specifications
USP Type I, ASTM E 438 Type I, Class B | |
100 mm | |
Yes | |
None | |
13-415 | |
13 mm | |
Disposable Culture Tube |
8 mL | |
Borosilicate Glass | |
For tissue culture work and general bacteriological use | |
Tray | |
Non-sterile | |
Not Included |