missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Disposable Borosilicate Glass Tubes with Plain End

Use these tubes for tissue culture and clinical chemistry applications. Fisherbrand™ Disposable Borosilicate Glass Tubes with Plain End are made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda lime glass.

Manufacturer:  Fisherbrand™ K60B1496126

 View more versions of this product

Catalog No. 14-961-26



Description

Description

Use these tubes for tissue culture and clinical chemistry applications. Fisherbrand™ Disposable Borosilicate Glass Tubes with Plain End are made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda lime glass.

  • 10 and 12mm O.D. sizes are available
  • Packaged in shrink-wrapped trays of 125 or 250 to prevent contamination or breakage
Specifications

Specifications

Non-sterile
12mm
6mL
KIM-KAP
12mm
Clear
Borosilicate Glass
6mL
For tissue culture and clinical chemistry
Yes
Plain
Yes
KIM-KAP
KIM-KAP
None
75mm
Disposable Culture Tube
Yes
Shrink Wrapped Tray
Documents
Promotions

Promotions