Please login to your online account to display your discounted pricing

Fisherbrand™ Disposable-Blade Dissecting Knife Handles


Smooth, tapered back end serves as blunt probe

Manufacturer: fisherbrand™  089135

 View more versions of this product

Catalog No. 08-913-5

  • / Each
  • / Pack of 10 Each
 

Description & Specifications

Specifications

Autoclavable Yes
Finish Smooth
End Type Tapered back
Sterile Yes
For Use With (Equipment) Designed for use with 10, 11, 12 and 15 disposable blade dissecting knife for delicate dissecting and surgical use
Size 3
Material Stainless Steel
Length (English) Overall 4.87 in.
Length (Metric) Overall 12.4cm
Style Flat with corrugated grip
Reusable Yes
Product Type Dissecting Knife Handle
Accessories

Accessories for Catalog Number: 089135

Item Mfr. No. Item Description Price Per Unit Quantity  
08-916-5C
Graham Field Stainless-Steel Blades for Dissecting Knife Handles
feather safety razor co
NO.12
Exceptionally strong and uniformly sharp Pack of 100 Each for $46.03
08-916-5D
Graham Field Stainless-Steel Blades for Dissecting Knife Handles
feather safety razor co
NO.15
Exceptionally strong and uniformly sharp Pack of 100 Each for $46.03
22-079681
Surgical Design Scalpel Handles and Blades
surgical design
27081
Standard surgeon's scalpel handles are stainless steel Pack of 12 Each for $11.56
08-916-5A
Graham Field Stainless-Steel Blades for Dissecting Knife Handles
feather safety razor co
NO.10
Exceptionally strong and uniformly sharp Pack of 100 Each for $46.03
08-916-5B
Graham Field Stainless-Steel Blades for Dissecting Knife Handles
feather safety razor co
NO.11
Exceptionally strong and uniformly sharp Pack of 100 Each for $46.03