Please login to your online account to display your discounted pricing

Fisherbrand™ Disposable-Blade Dissecting Knife Handles


Smooth, tapered back end serves as blunt probe

Manufacturer: fisherbrand™  089175

 View more versions of this product

Catalog No. 08-917-5

  • / Each
  • / Pack of 10 Each
 

Description & Specifications

Specifications

Material Stainless Steel
Length (English) Overall 5.28 in.
Length (Metric) Overall 13.4cm
Autoclavable Yes
End Type Tapered back
Finish Smooth
For Use With (Equipment) Designed for use with 20, 21, 22 and 23 disposable blade dissecting knife for delicate dissecting and surgical use
Reusable Yes
Size 4
Sterile Yes
Style Flat with corrugated grip
Product Type Dissecting Knife Handle
Accessories

Accessories for Catalog Number: 089175

Item Mfr. No. Item Description Price Per Unit Quantity