Please login to your online account to display your discounted pricing

Fisherbrand™ Disposable Aluminum Weighing/Drying Pans


Designed for weighing, drying and more. Compatible with many popular balances and moisture analyzers. Choice of 10.9cm and 12.2cm diameter dishes.

Manufacturer: fisherbrand™  08732110

 View more versions of this product

Catalog No. 087-32-110

  • / Pack of 100 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Capacity (English) 1.69 oz.
Diameter (English) Inner Top 4.75 in.
Diameter (Metric) Inner Top 122mm
Disposable Yes
For Use With (Application) General purpose
Height (English) 1.25 in.
Height (Metric) 5.1mm
Material Aluminum
Capacity (Metric) 50mL
Type Weighing/Drying Pan

Fisherbrand™ Disposable Aluminum Weighing/Drying Pans are an economical and reliable choice for single-use lab applications. Designed for weighing, drying and more. Compatible with many popular balances and moisture analyzers. Choice of 10.9cm and 12.2cm diameter dishes.

  • General-purpose weighing pans also used for dispensing, storage, evaporating and drying
  • Compatible with many popular balances and moisture analyzers, including:
    • Ohaus™, Mettler Toledo™, Sartorius™, Denver Instrument™ and more
  • Constructed of durable aluminum to hold up to lab uses
  • Choice of:
    • 10.9cm (4.25 in.) dishes with slightly fluted sides and beaded rim
    • 12.2cm (4.75 in.) dishes with flat tops