Please login to your online account to display your discounted pricing

Fisherbrand™ Disposable Aluminum Dishes with Fluted Sides


Useful as evaporating and general utility dishes

Manufacturer: fisherbrand™  08732109

 View more versions of this product

Catalog No. 087-32-109

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Diameter (Metric) Inner Base 137mm
Disposable Yes
Type Weighing Dish
Capacity (English) 16.9 oz.
Capacity 16.9 oz., 500mL
Diameter (Metric) Inner Top 180mm
Diameter (English) Inner Top 7.08 in.
Diameter (English) Inner Base 5.39 in.
For Use With (Application) Useful as evaporating and general utility dishes
Bottom Shape Flat
Material Aluminum
Capacity (Metric) 500mL

Fisherbrand™ Disposable Aluminum Dishes with Fluted Sides are inexpensive enough for single use; useful as evaporating and general utility dishes

Larger sizes are ideal for food processing applications.

  • Made of lightweight aluminum
  • Flat bottoms
  • Fluted or slightly fluted sides
  • Flanged rims