Please login to your online account to display your discounted pricing

Fisherbrand™ Disposable Aluminum Dishes with Fluted Sides


Useful as evaporating and general utility dishes

Manufacturer: fisherbrand™  08732105

 View more versions of this product

Catalog No. 087-32-105

  • / Pack of 100 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

For Use With (Application) Useful as evaporating and general utility dishes
Diameter (Metric) Inner Base 40mm
Disposable Yes
Diameter (Metric) Inner Top 43mm
Type Weighing Dish
Capacity (Metric) 20mL
Capacity 0.67 oz., 20mL
Diameter (English) Inner Base 1.5 in.
Bottom Shape Flat
Material Aluminum
Diameter (English) Inner Top 1.69 in.
Capacity (English) 0.67 oz.

Fisherbrand™ Disposable Aluminum Dishes with Fluted Sides are inexpensive enough for single use; useful as evaporating and general utility dishes

Larger sizes are ideal for food processing applications.

  • Made of lightweight aluminum
  • Flat bottoms
  • Fluted or slightly fluted sides
  • Flanged rims