Please login to your online account to display your discounted pricing

Fisherbrand™ Diaphragm Pressure and Vacuum Gauges

Accuracy is ±1% in midrange, ±2 to 3% at extremes

$106.63 - $106.63

Specifications

Accuracy ±1% midrange, ±2 to 3% extreme
Material Phosphor bronze
View More Specs
Products
Catalog Number Mfr. No. Product Type Price Quantity    

11-281A

 
fisher scientific
G20840
Pressure Gauge Each for $106.63
Description & Specifications

Specifications

Accuracy ±1% midrange, ±2 to 3% extreme
Material Phosphor bronze

Drawn steel case and ring, enamel finish, polycarbonate and brass movement. 2.5 in. diameter (6.4cm).

  • Diaphragm is phosphor bronze
  • Serrated 0.25 in. (6.4mm) hose connection on bottom of gauge