Please login to your online account to display your discounted pricing

Fisherbrand™ Deep Ledge Polymer Utility Cart


Choose the Fisherbrand Deep Ledge Polymer Utility Cart for its easy, no tools required assembly.

Manufacturer: fisherbrand™  DD7251F

 View more versions of this product

Catalog No. 13-451-186

  • / Each
 

Description & Specifications

Specifications

Product Type Utility cart
Material Polymer
Height (English) 41 in.
Height (Metric) 104cm
Length (English) 38.75 in.
Length (Metric) 85.7cm
Width (English) 27 in.
Width (Metric) 68.6cm
Dimensions (L x W x H) 38.75 x 27 x 41 in. (85.7 x 68.6 x 104cm)
Load Bearing Capacity (English) 150 to 400 lb.
Load Bearing Capacity (Metric) 68 to 181kg
No. of Shelves 3
For Use With (Application) Designed to resist staining and wipe clean easily
Includes 3 Polymer shelves, 4 in. dia. swivel casters