Please login to your online account to display your discounted pricing

Fisherbrand™ Deep Ledge Polymer Utility Cart


Choose the Fisherbrand Deep Ledge Polymer Utility Cart for its easy, no tools required assembly.

Manufacturer: fisherbrand™  DD7251D

 View more versions of this product

Catalog No. 13-451-184

  • / Each
 

Description & Specifications

Specifications

Height (Metric) 104cm
For Use With (Application) Designed to resist staining and wipe clean easily
Height (English) 41 in.
Load Bearing Capacity (English) 150 to 400 lb.
Product Type Utility cart
Load Bearing Capacity (Metric) 68 to 181kg
Width (English) 21.5 in.
Dimensions (L x W x H) 33.75 x 21.5 x 41 in. (85.7 x 54.6 x 104cm)
Includes 3 Polymer shelves, 4 in. dia. swivel casters
Width (Metric) 54.6cm
Length (Metric) 85.7cm
Material Polymer
Length (English) 33.75 in.
No. of Shelves 3