Please login to your online account to display your discounted pricing

Fisherbrand™ Data-Coded Hollow Cathode 2in. dia. Lamps for Perkin-Elmer™ Instruments

For Perkin-Elmer™ instruments

$983.07 - $983.07

Specifications

Diameter (English) Outer 2 in.
Diameter (Metric) Outer 5cm
Gas Fill Neon
Light Source Hollow Cathode
Product Type Spectrophotometer Lamp
View More Specs
Products
Catalog Number Mfr. No. Amperage Material Wavelength Element Price Quantity    

14-386-119D

 
fisherbrand™
5UNCUP
20mA UV Glass 324.8nm Copper Each for $983.07
Description & Specifications

Specifications

Diameter (English) Outer 2 in.
Diameter (Metric) Outer 5cm
Gas Fill Neon
Light Source Hollow Cathode
Product Type Spectrophotometer Lamp
For Use With (Equipment) Perkin-Elmer™ instruments
Lighting Life 500 hr.
Shape T16 Shape