Please login to your online account to display your discounted pricing

Fisherbrand™ Cutting Boards


White, HDPE cutting board

Manufacturer: fisherbrand™  116415

 View more versions of this product

Catalog No. 09-002-24B

  • / Each
 

Description & Specifications

Specifications

Dimensions (L x W x H) 15 x 20 x 0.5 in. (38 x 71 x 1.27cm)
Length (Metric) 38cm
Height (English) 0.5 in.
For Use With (Application) Excellent surface for examining specimens, cutting, dissecting
Width (Metric) 71cm
Type Cutting Board
Material HDPE
Width (English) 20 in.
Color White
Height (Metric) 1.27cm
Length (English) 15 in.
Product Type Cutting Board