Please login to your online account to display your discounted pricing

Fisherbrand™ Custom Cleaned Clear Boston Round Bottles


Ideal storage for solvents, chemicals and samples. Fisherbrand™ Custom Cleaned Clear Boston Round Bottles are manufactured from clear soda glass.

Manufacturer: fisherbrand™  02912014

 View more versions of this product

Catalog No. 02-912-014

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity 33.81 oz., 1000mL
Capacity (Metric) 1000mL
Capacity (English) 33.81 oz.
Cleaning Procedure USP purified Water
Closure Material PTFE
Closure Liner Polyethylene
Color Clear
Material Soda Lime Glass
Length (Metric) 76mm
Quantity 12/PK.
Type Bottle, Boston Round
Closure Included Yes
Closure Color White
Closure Size 33-400
Liner Material PTFE/Polyethylene
Mouth Narrow
Shape Round
Closure Type screw cap

  • Narrow mouth
  • Pre-cleaned for visible particulates using deionised water
  • With white polypropylene cap with PTFE faced foamed polyethylene liner