Please login to your online account to display your discounted pricing

Fisherbrand™ Amber Glass Round Bottles with PTFE Lined Cap


Manufacturer: fisherbrand™  02911998

 View more versions of this product

Catalog No. 02-911-998

  • / Case of 12 Each
 

Description & Specifications

Specifications

Liner Material PTFE
Closure Type Screw
Mouth Wide
Closure Size 28-400
Shape Round
Quantity 12/PK.
Closure Included Yes
Length (Metric) 50mm
Type Boston round bottle
Cleaning Procedure USP purified Water
Capacity (English) 16.9 oz.
Material Glass
Color Amber
Closure Liner Polyethylene
Capacity 16.9 oz., 500mL
Capacity (Metric) 500mL
Closure Material PTFE