Please login to your online account to display your discounted pricing

Fisherbrand™ Curved, Serrated or Smooth Tip Microforceps


ASTM™ (F899-84) standard stainless steel

Manufacturer: fisherbrand™  SDI238017P

 View more versions of this product

Catalog No. 08-953B

  • / Each
 

Description & Specifications

Specifications

Tip Style Straight
Length (English) 8 in.
Material Stainless Steel
Includes Smooth jaws
Type Microforcep
Length (Metric) 20.32cm
Certifications/Compliance ASTM, ISO 9001, cGMP
Autoclavable Yes