Please login to your online account to display your discounted pricing

Fisherbrand™ Cryogenic Vial Storage Boxes


Suitable for ultra-low temperature storage of both internally and externally threaded cryogenic vials

Manufacturer: fisherbrand™  N3004620909

 View more versions of this product

Catalog No. 10-500-28

  • / Pack of 4 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Width (Metric) 13.3cm
Dimensions (L x W x H) 5.25 x 5.25 x 2 in. (13.3 x 13.3 x 5cm)
For Use With (Application) For ultra-low temperature storage of both internally and externally threaded cyrogenic vials
Material Polycarbonate
Tube Array 9 x 9
Width (English) 5.25 in.
Length (Metric) 13.3cm
Length (English) 5.25 in.
Product Type Cryogenic Vial Storage Box
Holds 1.2 to 2mL threaded cryogenic vials
Color White
Height (Metric) 5cm
Height (English) 2 in.