Please login to your online account to display your discounted pricing

Fisherbrand™ Cryo/Freezer Boxes


Choice of boxes and dividers to accommodate tubes from 0.5 to 50mL

Manufacturer: fisherbrand™  PSI398301

 View more versions of this product

Boxes without dividers require your choice of Cat. Nos. 03-395-450, -452, -453, -457 to -462

Catalog No. 03-395-464

  • / Each
  • / Case of 100 Each
 

Description & Specifications

Specifications

For Use With (Equipment) Used in mechanical freezers and liquid nitrogen tanks and all standard stainless steel and polycarbonate storage systems
Operating Temperature (English) -320.8°F
Color White
Includes 81 cell dividers, bottom drain holes, tight lid
Length (English) 5 in.
Height (Metric) 5.1cm
Material Fiberboard
Dimensions (L x W x H) 5 x 5 x 2 in. (12.7 x 12.7 x 5.1cm)
For Use With (Application) Provides low-cost storage for laboratories in universities, government, medical research, and pharmaceutical facilities; in institutions performing artificial insemination, biotech, blood bank, and stem cell/bone marrow procedures
Product Type Cryo/Freezer Box
Operating Temperature (Metric) -196°C
Width (English) 5 in.
Width (Metric) 12.7cm
Height (English) 2 in.
Length (Metric) 12.7cm

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.