Please login to your online account to display your discounted pricing

Fisherbrand™ Cryo/Freezer Boxes

Choice of boxes and dividers to accommodate tubes from 0.5 to 50mL

$1,947.54 - $1,947.54

Products
Catalog Number Mfr. No. Price Quantity    

03-395-112

 
fisherbrand™
R3025
Case of 200 Each for $1,947.54
Description & Specifications

Fisherbrand Cryo/Freezer Boxes and Dividers are made of sturdy white cardboard, with a special moisture-repellent coating to protect them from the effects of liquid nitrogen or condensation from refrigerated equipment. Small holes on the bottom allow for safe drainage of liquid nitrogen or water.

Simple design for versatile use

  • Unbreakable white fiberboard to protect samples
  • Can be used in mechanical freezers and liquid nitrogen tanks at temperatures to -196°C (-320.8°F)
  • Sized to fit all standard stainless-steel and polycarbonate storage systems
  • Surface is easy to write on for identification
  • Protective coating prevents water or liquid nitrogen from saturating box for increased longevity
  • Tight lid-to-box fit means accidental separation is next to impossible
  • Bottom drain holes allow safe drainage of liquid nitrogen, prevent moisture buildup
Choice of sizes and dividers for flexibility
  • Three boxes come with dividers in popular configurations
  • Four boxes come without dividers: choose the divider you need, replace it with another divider when needs change

Provide low-cost storage for laboratories in universities, government, medical research and pharmaceutical facilities; in institutions performing artificial insemination, biotech, blood bank and stem cell/bone marrow procedures.

Sold individually, with or without dividers as noted in table.