missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Cryo Boxes

Taller than other available storage boxes to accommodate vials or tubes up to 2.13 in. (5.35cm) high

Manufacturer:  Fisherbrand™ R3130

 View more versions of this product

Catalog No. 03-391-205



 

Description

Description

  • Hold 0.5, 1.5, and 2.0mL microtubes as well as most brands of vials
  • Dual alphanumeric grid (inside and outside) for sample identification
  • Matte surfaces on box sides are suitable for printing or labeling
  • Stackable
  • Withstand conditions to -112°F to +249.8°F (-80°C to +121°C); will not degrade like cardboard storage boxes
  • Bottom of box is clear for visual inspection; lid is available in four fluorescent colors, natural, or in a pack of assorted colors

  • 100-place boxes feature lock-and-seal triple hinge and locking front clasp on lid to keep samples secure
  • 81-place boxes offer lift-off lid

Order Info

Dimensions: 100-Place Boxes, 5.5L × 5.5W × 2.375 in. H (14 × 14 × 6cm); 81-Place Boxes, 5L × 5W × 2 in. H (12.7 × 12.7 × 5.1cm). Freezer racks available separately.

Specifications

Specifications

Assorted
2.3 in.
5.5 in.
5.5 in.
Cryo Storage Box
Polypropylene
-80° to 121°C
6cm
14cm
14cm
5.5 x 5.5 x 2.3 in. (14 x 14 x 6cm)
For freezer storage and organization
100 0.5/1.5/2mL tubes/cryo vial
Documents