Please login to your online account to display your discounted pricing

Fisherbrand™ Cryo Boxes


Taller than other available storage boxes to accommodate vials or tubes up to 2.13 in. (5.35cm) high

Manufacturer: fisherbrand™  R3127

 View more versions of this product

Catalog No. 03-391-202

  • / Pack of 5 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Holds 100 0.5/1.5/2mL tubes/cryo vial
Dimensions (L x W x H) 5.5 x 5.5 x 2.3 in. (14 x 14 x 6cm)
Color Green
Storage Requirements -80° to 121°C
For Use With (Application) For freezer storage and organization
Material Polypropylene
Product Type Cryo Storage Box
Width (Metric) 14cm
Height (Metric) 6cm
Width (English) 5.5 in.
Length (Metric) 14cm
Height (English) 2.3 in.
Length (English) 5.5 in.