Please login to your online account to display your discounted pricing

Fisherbrand™ Cryo Boxes


Taller than other available storage boxes to accommodate vials or tubes up to 2.13 in. (5.35cm) high

Manufacturer: fisherbrand™  R3125

 View more versions of this product

Catalog No. 03-391-200

  • / Pack of 5 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Height (English) 2.3 in.
Length (English) 5.5 in.
Material Polypropylene
Product Type Cryo Storage Box
For Use With (Application) For freezer storage and organization
Dimensions (L x W x H) 5.5 x 5.5 x 2.3 in. (14 x 14 x 6cm)
Storage Requirements -80° to 121°C
Holds 100 0.5/1.5/2mL tubes/cryo vial
Width (English) 5.5 in.
Height (Metric) 6cm
Length (Metric) 14cm
Width (Metric) 14cm
Color Natural