Please login to your online account to display your discounted pricing

Fisherbrand™ Cryo Boxes

Taller than other available storage boxes to accommodate vials or tubes up to 2.13 in. (5.35cm) high

$123.71 - $123.97

Specifications

Dimensions (L x W x H) 5.5 x 5.5 x 2.3 in. (14 x 14 x 6cm)
Product Type Cryo Storage Box
For Use With (Application) For freezer storage and organization
Holds 100 0.5/1.5/2mL tubes/cryo vial
Material Polypropylene
View More Specs
Products
Catalog Number Mfr. No. Color Price Quantity    

03-391-200

 
fisherbrand™
R3125
Natural Pack of 5 Each for $123.71
Case of 10 Pack for $1,237.10

03-391-205

 
fisherbrand™
R3130
Assorted Pack of 5 Each for $123.97
Case of 10 Pack for $1,239.70

03-391-202

 
fisherbrand™
R3127
Green Pack of 5 Each for $123.71
Case of 10 Pack for $1,237.10
Description & Specifications

Specifications

Dimensions (L x W x H) 5.5 x 5.5 x 2.3 in. (14 x 14 x 6cm)
Product Type Cryo Storage Box
For Use With (Application) For freezer storage and organization
Holds 100 0.5/1.5/2mL tubes/cryo vial
Material Polypropylene
Storage Requirements -80° to 121°C

  • Hold 0.5, 1.5, and 2.0mL microtubes as well as most brands of vials
  • Dual alphanumeric grid (inside and outside) for sample identification
  • Matte surfaces on box sides are suitable for printing or labeling
  • Stackable
  • Withstand conditions to -112°F to +249.8°F (-80°C to +121°C); will not degrade like cardboard storage boxes
  • Bottom of box is clear for visual inspection; lid is available in four fluorescent colors, natural, or in a pack of assorted colors

  • 100-place boxes feature lock-and-seal triple hinge and locking front clasp on lid to keep samples secure
  • 81-place boxes offer lift-off lid

Dimensions: 100-Place Boxes, 5.5L × 5.5W × 2.375 in. H (14 × 14 × 6cm); 81-Place Boxes, 5L × 5W × 2 in. H (12.7 × 12.7 × 5.1cm). Freezer racks available separately.