Please login to your online account to display your discounted pricing

Fisherbrand™ Crucibles


Easy to clean smooth, glazed surface.

Manufacturer: fisherbrand™  J-118/EMD

 View more versions of this product

Catalog No. S02220

  • / Pack of 6 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Max. Temperature (Metric) 1150°C
Finish Smooth, Glazed
Material Porcelain
Capacity 0.33 oz., 10mL
Max. Temperature (English) 2102°F
Product Type High-form
Capacity (Metric) 10mL
For Use With (Application) Used in chemical environments
Capacity (English) 0.33 oz.