Please login to your online account to display your discounted pricing

Fisherbrand™ Crucibles


Easy to clean smooth, glazed surface.

Manufacturer: fisherbrand™  J-117-EMD

 View more versions of this product

Catalog No. S02232A

  • / Pack of 6 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Capacity (English) 0.16 oz.
Capacity (Metric) 5mL
Capacity 0.16 oz., 5mL
Finish Smooth, Glazed
For Use With (Application) Used in chemical environments
Material Porcelain
Max. Temperature (English) 2102°F
Max. Temperature (Metric) 1150°C
Product Type High-form