missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Cross-Type Stir Bars

Agitate liquids in round-bottom test tubes and flasks, where other stir bars cannot be used.

 View more versions of this product

Catalog No. 14-512-163



Explore available promotions

Description

Description

Agitate liquids in round-bottom test tubes and flasks, where other stir bars cannot be used.

  • Maintains its position in a vessel and will not wobble
  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
  • Autoclave safe

Specifications

Specifications

PTFE
Stir Bar
50
Alnico Magnet
0.75 in.
Autoclavable
Cross
12.7mm
White
0.5 in.
19.1 mm
Round bottom test tubes and flasks
ISO 9001:2008
SDS
Documents

Documents

Promotions

Promotions