missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cross-Type Stir Bars

Agitate liquids in round-bottom test tubes and flasks, where other stir bars cannot be used.

$12.10 - $17.24

Specifications

Autoclavable Autoclavable
Certifications/Compliance ISO 9001:2008
Color White
Quantity 50
Shape Cross
View More Specs

Products 3
Catalog Number Mfr. No. Diameter (Metric) Diameter (English) Price Quantity  
Catalog Number Mfr. No. Diameter (Metric) Diameter (English) Price Quantity  
14-512-163
View Documents
N/A 19.1 mm 0.75 in.
Each for $17.24
Case of 50 Each for $862.00
Only null left
 
14-512-162
View Documents
N/A 12.7 mm 0.5 in.
Each for $12.10
Case of 50 Each for $605.00
Only null left
 
14-512-165
View Documents
N/A 22.2 mm 0.88 in.
Each for $16.59
Case of 50 Each for $829.50
Only null left
 
Description

Description

Agitate liquids in round-bottom test tubes and flasks, where other stir bars cannot be used.

  • Maintains its position in a vessel and will not wobble
  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
  • Autoclave safe
Specifications

Specifications

Autoclavable
White
Cross
0.5 in.
ISO 9001:2008
50
Round bottom test tubes and flasks
12.7mm
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'