Please login to your online account to display your discounted pricing

Fisherbrand™ Coverglass for Growth™ Cover Glasses


Made from preferred glass to promote cell growth and to provide an anchor for cells

Manufacturer: fisherbrand™  22CIR-1D-600621

 View more versions of this product

Catalog No. 12-545-85

  • / Pack
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Material Glass
Diameter (English) 0.47 in.
Diameter (Metric) 22mm
For Use With (Application) Promote cell growth and to provide an anchor for cells
Product Type Coverglass

  • Cells grow directly on cover glass—eliminates trauma associated with transferring cells from flask to slide
  • Thickness, 0.13 to 0.17mm (Number 1)