Please login to your online account to display your discounted pricing

Fisherbrand™ Cover Glasses: Squares


Made of finest optical borosilicate glass, with uniform thickness and size

Manufacturer: fisherbrand™  ER18X181.5

 View more versions of this product

Catalog No. 12-541A

  • / Pack
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Material Borosilicate Glass
Shape Square
Length (Metric) 18mm
Width (Metric) 18mm
Thickness (Metric) 0.16 to 0.19mm
For Use With Microscope, histology, cytology, hematology, microbiology
Product Type Coverglass