Please login to your online account to display your discounted pricing

Fisherbrand™ Cover Glasses: Rectangles


Made of finest optical borosilicate glass, with uniform thickness and size

Manufacturer: fisherbrand™  ER24X402

 View more versions of this product

Catalog No. 12-543B

  • / Pack
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Product Type Coverglass
Thickness (Metric) 0.17 to 0.25mm
Material Borosilicate Glass
Shape Rectangular
Length (Metric) 40mm
Width (Metric) 24mm
For Use With Microscope, histology, cytology, hematology, microbiology