Please login to your online account to display your discounted pricing

Fisherbrand™ Cover Glasses: Rectangles


Made of finest optical borosilicate glass, with uniform thickness and size

Manufacturer: fisherbrand™  ER22X402

 View more versions of this product

Catalog No. 12-543A

  • / Pack
  • / Case of 10 Pack
 

Description & Specifications

Specifications

No. per Pack 66
Product Type Coverglass
Thickness (Metric) 0.17 to 0.25mm
Width (Metric) 22mm
Length (Metric) 40mm
Shape Rectangular
For Use With Microscope, histology, cytology, hematology, microbiology
Material Borosilicate Glass