Please login to your online account to display your discounted pricing

Fisherbrand™ Cover Glasses: Rectangles


Made of finest optical borosilicate glass, with uniform thickness and size

Manufacturer: fisherbrand™  ER22X501.5

 View more versions of this product

Catalog No. 12-544D

  • / Pack
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Product Type Coverglass
Length (Metric) 50mm
Shape Rectangular
For Use With Microscope, histology, cytology, hematology, microbiology
Material Borosilicate Glass
Width (Metric) 22mm
Thickness (Metric) 0.16 to 0.19mm