Please login to your online account to display your discounted pricing

Fisherbrand™ Cover Glasses: Rectangles


Made of finest optical borosilicate glass, with uniform thickness and size

Manufacturer: fisherbrand™  ER24X501

 View more versions of this product

Catalog No. 12-545F

  • / Pack
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Product Type Coverglass
Shape Rectangular
Length (Metric) 50mm
Width (Metric) 24mm
Thickness (Metric) 0.13 to 0.17mm
Material Borosilicate Glass
For Use With Microscope, histology, cytology, hematology, microbiology