Please login to your online account to display your discounted pricing

Fisherbrand™ Cover Glasses: Circles


Made of finest optical borosilicate glass, with uniform thickness and size

Manufacturer: fisherbrand™  ER25CIR1

 View more versions of this product

Catalog No. 12-545-102

  • / Pack
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Product Type Coverglass
Diameter (Metric) 25mm
Shape Circle
For Use With Microscopes
Thickness (Metric) 0.13 to 0.17mm
Material Borosilicate Glass