Please login to your online account to display your discounted pricing

Fisherbrand™ Cover Glasses: Circles


Made of finest optical borosilicate glass, with uniform thickness and size

Manufacturer: fisherbrand™  ER22CIR2

 View more versions of this product

Catalog No. 12-546-1

  • / Pack
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Product Type Coverglass
Material Borosilicate Glass
Shape Circle
Diameter (Metric) 22mm
Thickness (Metric) 0.17 to 0.25mm
For Use With Microscopes