missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Cotton Inspection Gloves
Ideal for general inspection work or as liners for unlined liquidproof gloves
Manufacturer: Fisherbrand™ LL40
Alert:
Due to extraordinary demand patterns, this item may experience longer lead times and shipping/delivery dates may not be accurate.
Description
- Lightweight, 100% cotton lisle gloves
- With two-piece construction
- Ambidextrous gloves
Compliance
Meets ASTM™ F17990-97 and ASTM D3389-05; EN 388 and EN 420 standards.
Specifications
22 x 9.5 cm (8.7 x 3.7 in.) | |
Cotton | |
Light weight | |
9.5 cm | |
8.7 in. |
inspection and electronics assembly | |
Medium,Women's | |
3.7 in. | |
White | |
22 cm |