missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cork Stoppers - Superior Grade
Description
Corks are cut from high-quality wood and are selected to meet superior standards
Specifications
Specifications
| Product Type | Cork Stopper |
| Diameter (Metric) Bottom | 3.4 cm |
| Diameter (Metric) Top | 4.14 cm |
| Length (Metric) | 3.81 cm |
| Stopper Number | 22 |
| Quantity | 100/Pk. |
| Size | 22 |
| Color | Natural |
| Grade | Superior |
| For Use With (Application) | Ideal for sealing bottles |
| Show More |