missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cork Stoppers - Superior Grade

Catalog No. 07791X
Change view
Click to view available options
Length (Metric):
1.27 cm
2.06 cm
2.38 cm
3.81 cm
Diameter (Metric) Bottom:
0.4 cm
0.55 cm
1.19 cm
1.47 cm
3.4 cm
Stopper Number:
0
22
4
6
Quantity:
100/Pk.
500/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Bottom Stopper Number Quantity
07791X 3.81 cm 3.4 cm 22 100/Pk.
07792E 2.06 cm 1.19 cm 4 500/Pk.
07792G 2.38 cm 1.47 cm 6 500/Pk.
22069526 1.27 cm 0.55 cm 0 100/Pk.
22069518 1.27 cm 0.4 cm 0 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 07791X
Only null left

Corks are cut from high-quality wood and are selected to meet superior standards

Specifications

Product Type Cork Stopper
Diameter (Metric) Bottom 3.4 cm
Diameter (Metric) Top 4.14 cm
Length (Metric) 3.81 cm
Stopper Number 22
Quantity 100/Pk.
Size 22
Color Natural
Grade Superior
For Use With (Application) Ideal for sealing bottles
Material Wood
Show More Show Less