Please login to your online account to display your discounted pricing

Fisherbrand™ Conical Polypropylene Graduates


Wide bases for increased stability

Manufacturer: fisherbrand™  212205

 View more versions of this product

Catalog No. 08-570-20A

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Subdivision 2mL
Autoclavable Yes
Diameter (Metric)Top 6.98cm
Height (Metric) 11.73cm
Shape Conical
Height (English) 4.62 in.
Tolerance 0.2mL
Diameter (English)Top 2.75 in.
Temperature (Metric) 121°C
Product Type Pharmaceutical Graduates
Temperature (English) 262°F
Capacity 3.38 oz., 100mL
Capacity (English) 3.38 oz.
Material Polypropylene
Capacity (Metric) 100mL