Please login to your online account to display your discounted pricing

Fisherbrand™ Conical Polypropylene Graduates


Wide bases for increased stability

Manufacturer: fisherbrand™  212235

 View more versions of this product

Catalog No. 08-570-20D

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Diameter (English)Top 5.93 in.
Height (English) 10.37 in.
Temperature (English) 262°F
Height (Metric) 26.33cm
Diameter (Metric)Top 15.06cm
Capacity (English) 33.81 oz.
Material Polypropylene
Shape Conical
Temperature (Metric) 121°C
Autoclavable Yes
Tolerance 1mL
Subdivision 20mL
Product Type Pharmaceutical Graduates
Capacity 33.81 oz., 1000mL
Capacity (Metric) 1000mL