Please login to your online account to display your discounted pricing

Fisherbrand™ ColorFrost™ Plus Microscope Slides


An ideal choice for frozen sections, cytocentrifuge preparations, and standard Papanicolaou smears

Manufacturer: fisherbrand™  ER5951PLUS

 View more versions of this product

Catalog No. 12-550-17

  • / Gross of 144 Each
  • / Case of 10 Gross
 

Description & Specifications

Specifications

Material Glass
Length (Metric) 75mm
Width (Metric) 25mm
Color Blue
Accessories

Accessories for Catalog Number: 1255017

Item Mfr. No. Item Description Price Per Unit Quantity  
03-448-6
Fisherbrand™ Colored ABS 25 Place Slide Boxes
fisherbrand™
HS15989MF
Store and transport 25 slides safely with durable ABS cases. Fisherbrand™ Colored ABS 25 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage. Each for $6.36
Case of 72 Each for $457.92