Please login to your online account to display your discounted pricing

Fisherbrand™ ColorFrost™ Disposable Microscope Slides


Color-coded frosted end for easy coordinating with tissue cassettes or other color systems

Manufacturer: fisherbrand™  ER8951600621T

 View more versions of this product

Catalog No. 12-550-433

  • / Pack of 144 Each
  • / Case of 10 Pack
 

Description & Specifications

Specifications

Color Yellow
Frosted Colorfrost
Length (Metric) 25mm
Width (Metric) 75mm
Coating Chemical Resistant
Corner Style Plain Corners
Thickness 1mm
Accessories

Accessories for Catalog Number: 12550433

Item Mfr. No. Item Description Price Per Unit Quantity  
03-448-6
Fisherbrand™ Colored ABS 25 Place Slide Boxes
fisherbrand™
HS15989MF
Store and transport 25 slides safely with durable ABS cases. Fisherbrand™ Colored ABS 25 Place Slide Boxes keep standard microscope slides in numbered, grooved slots. Provides safe, dust-free storage. Each for $6.36
Case of 72 Each for $457.92