missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Colored Labeling Tape, Rainbow Pack

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

Manufacturer:  Fisherbrand™ 1590110R

 View more versions of this product

Catalog No. 1590110R



Description

Description

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.

Available on 14 yd. (13m) rolls. Core size: 1 in.

 

  • Strong, durable, and oil-, water-, and acid-resistant
  • Excellent for color coding
  • Withstand temperatures from -23° to +121°C (-10° to +250°F)
  • Can be written on with pen, pencil, or permanent marker
  • Stick to most surfaces including glass, plastic, and metal
  • Remove cleanly and easily

 

Tapes are supplied without dispenser.

Order Info

Dispensers sold separately.

Specifications

Specifications

Core size: 1 in.
13m x 25mm
1 Blue, 2 pink, 2 green, 2 red, 1 orange, 2 yellow, 2 white
13m
-23 to 121°C
Tape
12 Pack
Multi-colored, Multi-colored
Oil resistant, Waterproof, Acid resistant and excellent for color coding
14 yd.
-10 to 250°F
1 in.
Colored Label Tape
Documents
Accessories